Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wing Nut, 3/8"-16, Stainless Steel, Plain, 10 PK

  • Mfr # 9076719

  • Zoro # G300921842


product price: $19.79
/pk 10, $1.98/ea

Key Features

Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.9 & ASME B1.1
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9076719
Zoro #
G300921842
UPC #
49793106469
Country of Origin
China

Dimensions

Thread Size
3/8"-16

Details

Item
Wing Nut
Material
Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.6.9 & ASME B1.1
System of Measurement
Inch
Thread Direction
Right Hand
Number of Pieces
10

Description

Wing nuts can be easily tightened and loosened by hand, though pliers may be used to tighten further if needed. They are great for use on types of equipment where parts may need to be frequently changed out (cymbals on drum kits for example). Another common use is fixtures at trade shows that need to be set up and taken apart quickly and frequently.
  • Size: 3/8 inch-16
  • Features two easy to grip "wings" that allow it to be tightened by hand
  • Used on a bolt of the same diameter or thread size. In some applications a flat washer is recommended between the wing nut and the item it is attaching to.
  • Great for use in applications where frequent adjustments are needed
  • Allows for easy assembly and disassembly of fixtures or equipment
  • Thread Type: Coarse, Thread Class: UNC-2B
  • Specification(s) Met: ASME B18.6.9 & ASME B1.1
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.