
Wing Urinal Bracket, 1-1/4 in. x 6 in., Zamak, Chrome Plated, with Fasteners (Single Pack)
Mfr # 656-6443
Zoro # G311928816
product price: $33.45
/eaKey Features
Color
Chrome
Finish
Chrome Plated
Material of Construction
Zinc Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
656-6443
Zoro #
G311928816
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Color
Chrome
Finish
Chrome Plated
Item
Wing Urinal Bracket
Material of Construction
Zinc Alloy
Description
These urinal brackets are constructed of cast Zamak and come in a chrome plated finish. They feature a long 6-inch bracket arm that fastens to the tops of 1-1/4 inch thick urinal screen panels. The wingspan of this urinal bracket extends 6-1/4 inch in width, and it includes installation fasteners.
- • Used for the installation of urinal screen panels
- • Fits 1-1/4 inch urinal screen panels and has a 6 inch reach
- • Chrome plated finish
- • Cast Zamak construction
- • Installation fasteners are included with this item
- • Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.