Zoro Homepage

Wire Brush, Internal 3/4 in. Single Pack

  • Mfr # RP77262

  • Zoro # G200921362


product price: $8.29
/ea

Key Features

Brush Dia.
3/4 in.
Length
3/4in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP77262
Zoro #
G200921362
UPC #
18418002349
Country of Origin
China

Dimensions

Brush Dia.
3/4 in.
Length
3/4in

Details

Item
Wire Brush
Color
Red

Description

This is a 3/4 in. internal pipe cleaning brush. Great for internal cleaning of pipe and fittings. Sturdy handle for twisting the wire brush into the end of a pipe. Tool is long enough to clean deep into end of pipe.
  • Cleans inside of fittings and tubing in prep for soldering
  • Coarse carbon steel wire brush for 3/4 in. tubing
  • Double spiral wire around polystyrene handle
  • Contoured handle
  • Manual turning of brush in tubing cleans tube
  • Red molded plastic handle makes this tool easy to find in your toolbox
  • Brush size is marked on tool
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.