Shop PRIME-LINE
See all product information
Create Account
Wood Screw, Flat Head, Phillips Drive No. 8 X 2-1/2in Solid Brass 15PK
Mfr # 9035360
Zoro # G300922238
product price:Â
$
25.29
/pk of 15, $1.69/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#8 X 2-1/2 in.
Material
Brass
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9035360
- Zoro #
- G300922238
- UPC #
- 49793179630
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 2-1/2 in
- Drive Size
- #8 X 2-1/2 in.
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Brass
- Finish
- Plain
- Thread Style
- Partially Threaded
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Number of Pieces
- 15
- Meets/Exceeds
- ASME B18.6.1
Description
Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.Size: #8 X 2-1/2 inch Flat Head, Phillips Drive Designed to attach wood to wood or hang items onto a wood structured fixture Features a sharp pointed tip Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.