Wood Screw Flat Head Phillips Drive No. 12 X 1in Zinc Plated Steel 100PK

  • Mfr # 9036080

  • Zoro # G600934276


product price:  $17.35
/pk 100, $0.17/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#12 X 1 in.
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9036080
Zoro #
G600934276
UPC #
49793112125
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
#12 X 1 in.

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Number of Pieces
100
Meets/Exceeds
ASME B18.6.1

Description

Wood screws are used to attach two pieces of wood together and they feature a pointed tip that helps drive into wood. Pilot holes are sometimes needed to avoid splitting the wood.
  • Size: #12 X 1 inch
  • Flat Head, Phillips Drive
  • Designed to attach wood to wood or hang items onto a wood structured fixture
  • Features a sharp pointed tip
  • Depending on the application and type of wood, a pre-drilled pilot hole is sometimes needed
  • Thread Type: Deep, Point Style: Sharp
  • Specification(s) Met: ASME B18.6.1
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.