Shop PRIME-LINE
See all product information
Create Account
Wood Screw, Round Head Slotted Drive No. 14 X 3in Zinc Plated Steel 25PK
- Mfr # 9211866
- Zoro # G800933130
product price:Â
$
21.59
/pk of 25, $0.86/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
#14 X 3 in.
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9211866
- Zoro #
- G800933130
- UPC #
- 49793178190
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Number of Pieces
- 25
Dimensions
- Screw Size
- #14
- Fastener Length
- 3 in
- Drive Size
- #14 X 3 in.
Description
These Wood Screws by Prime-Line Products are constructed of steel and come in a corrosion-resistant finish, enabling them to be used both indoors and out. The threads on wood screws are designed to pull two materials tightly together. Pre-drilling is sometimes necessary where hardwoods may split without a pilot hole to drive into. The fastener head, drive type, size and grade may vary slightly between fasteners of this type, while the ease of use and gripping strength do not.Fasteners are constructed of steel All fasteners come in a corrosion resistant, zinc plated finish, allowing them to be used indoors and out Designed for use when fastening into wood based substances The heads of these fasteners feature a standard Phillips head drive Easy to install with only a few simple tools Thread Type: Deep, Point Style: Sharp Specification(s) Met: ASME B18.6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.