Shop PRIME-LINE
See all product information
Create Account
Wood Tone Metal Outdoor Patio Door Handle Set
- Mfr # C 1258
- Zoro # G7661662
product price:
$
23.45
/ea
Key Features
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C 1258
- Zoro #
- G7661662
- UPC #
- 49793012586
- Country of Origin
- Taiwan, Province of China
- Item
- Screen Door Lever
- Finish
- Black
Description
This handle is a gray Internal style latching patio door handle found on Viking as well as many patio door manufacturers. Used on thicker doors up to 1-3/4 in. thick. The handle body is diecast steel with a wood handle attached. Included is a matching outside handle and keeper. The mounting holes are 3-15/16 in. on center. When the latch is installed into the door frame through an inside access hole, the connected lever is held in place by a flat spring as it operates the latch up and down to engage the keeper..
- • Gray Diecast Steel body
- • 3-15/16 in. mounting holes
- • 9 in. Hardwood handle pull attached
- • Matching Gray outside Diecast handle pull
- • Non-keyed
- • Fasteners included