Wood Tone Steel Outdoor Sliding Glass Door Lock Set
- Mfr # C 1058
- Zoro # G4694049
product price:
$
34.59
/ea
Key Features
Material
Aluminum
Length
7.38 in
Finish
Painted
Color
Black
Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C 1058
- Zoro #
- G4694049
- UPC #
- 49793010582
- Country of Origin
- United States
Dimensions
- Length
- 7.38 in
- Width
- 1.5 in
- Height
- 11.3 in
Details
- Item
- Sliding Patio Door Handle
- Material
- Aluminum
- Finish
- Painted
- Color
- Black
Description
This patio door handle comes with a white extruded aluminum inside handle, lever and a black diecast outside handle. It is reversible for right or left-handed doors. The stamped steel lever with plastic thumb button will operate most mortise latches installed into the patio door (see Prime-Line parts E 2008, E 2009, E 2014, and E 2111). This is non-keyed, but can be keyed by installing the Prime-Line part E 2000 lock cylinder into the outside handle. Used by a variety of patio door manufacturers.
- • Used by a variety of sliding patio door manufacturers
- • Non-handed for left or right handed doors
- • Has a 3-15/16 in. on center mounting holes
- • Extruded outside aluminum and diecast exterior handle, black
- • This is a non-keyed unit. To make it keyed, use Prime-Line part E 2000
- • Mounting hardware included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.