WORKPRO W082083 48 Key Steel Cabinet with Combination Lock 10 in. x 7 in. x 3 in. (Single Pack)

  • Mfr # W082083

  • Zoro # G811924288


product price:  $33.95
/ea

Key Features

Color
Black
Ring Size
10 x 7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W082083
Zoro #
G811924288
UPC #
-
Country of Origin
China

Dimensions

Ring Size
10 x 7 in.

Details

Color
Black

Description

Do you have a lot of keys that you need to keep organized and secured? This key storage cabinet holds up to 48 hanging sets of keys, and it is constructed of heavy-duty 22 gauge welded steel for increased security. A combination lock and handle are included with this key box, in addition to “out key” tags to help identify who has the borrowed keys. Each key tag holder is numbered to aid in identifying each set. Key lock boxes like these are often used in offices, maintenance departments, rental properties, shops, school grounds, automobile rental yards, churches, and many other places. It features a full-length piano hinge for optimal security, and it is wall mountable. Order yours today.


  • • Used to house 48 sets of keys that can quickly and easily be identified
  • • Painted in a scratch-resistant powder coat finish
  • • Door hinge features a full-length piano hinge for increased strength
  • • Constructed of durable welded steel for maximum security
  • • Can be mounted to wall with deep fasteners to ensure strongest hold
  • • Easy to install with provided hardware and pre-drilled mounting holes
  • • Includes a pull handle for ease of opening and closing

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.