Zoro Homepage

WORKPRO W125097WE 10 Watt Hot Glue Gun (Single Pack)

  • Mfr # W125097WE

  • Zoro # G011906459


product price: $11.95
/ea

Key Features

Color
Blue & Red
Size
10 watt
Watts
10 Watt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W125097WE
Zoro #
G011906459
UPC #
-
Country of Origin
China

Dimensions

Size
10 watt

Details

Color
Blue & Red
Watts
10 Watt
Item
Hot Glue Gun

Description

Do you like to perform the occasional crafting project or other smaller more intricate projects and need to place your glue in a precise spot? Purchase this small and compact glue gun. It features a lower temperature setting that will bond cardboard, ceramics, leather, light metals, and wood. With the lower temperature setting it will also bond heat-sensitive parts such as fabrics, foam materials, and plastics without causing damage. The smaller design allows you to use this glue gun in smaller and more intricate places. A retractable stand is included to keep the glue gun upright after each use, and it keeps the heated tip elevated to help prevent burning.


  • • Uses mini glue sticks (0.27 inch or 7mm)
  • • Package includes 2 glue sticks
  • • Flip-down metal stand when not in use
  • • Trigger-fed glue sticks
  • • For small craft projects and quick repairs

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.