Zoro Homepage

WORKPRO W125098WE 40 Watt, High Temperature Hot Glue Gun (Single Pack)

  • Mfr # W125098WE

  • Zoro # G011906428


product price: $15.99
/ea

Key Features

Color
Wood
Size
40 watt
Watts
40 Watt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W125098WE
Zoro #
G011906428
UPC #
-
Country of Origin
China

Dimensions

Size
40 watt

Details

Color
Wood
Item
Hot Glue Gun
Watts
40 Watt

Description

Do you have a need to place large amounts of heated glue down with precision? This high temperature glue gun features an insulated body and tip to keep the heat where it is needed; in the tip for precise glue placement. The high temperature heat setting is ideal for bonding metals, plastics, wood, leather, and a variety of other materials. With the ergonomic design of both the body and the trigger this glue gun is ideal for anyone that may be gluing all day long. When the glue gun is not in use you can simply flip the retractable stand down to keep the glue gun upright and the tip elevated to help prevent burning. There are advanced safety features on this glue gun, such as the insulated nozzle, safety fuse and the built-in side lifts (retractable stand). Get yours today.


  • • Precise high temperature hot glue gun is ideal for crafting and home projects
  • • Advanced safety features such as an insulated nozzle, safety fuse and built-in side lifts
  • • High temperature bonding is ideal for metals, plastics, wood, leather, ceramic and more
  • • Ergonomic design ensures comfortable gluing with less hand fatigue
  • • Uses mini glue sticks (0.44 inch or 11mm)
  • • Package includes 2 glue sticks
  • • Flip down rest
  • • Comes with a 60 inch cord attached

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.