Zoro Homepage

WORKPRO W125099WE 40 Watt Hot Glue Gun (Single Pack)

  • Mfr # W125099WE

  • Zoro # G311906517


product price: $12.85
/ea

Key Features

Color
Blue & Red
Size
40 watt
Watts
40 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W125099WE
Zoro #
G311906517
UPC #
-
Country of Origin
China

Dimensions

Size
40 watt

Details

Color
Blue & Red
Watts
40 W
Item
Hot Glue Gun

Description

Do you have a need to place large amounts of heated glue down with precision? This glue gun features an insulated body to keep the heat where it is needed; in the tip for precise glue placement. The heat setting will bond cardboard, ceramics, leather, light metals, and a variety of other materials. With the ergonomic design it will fit most hands making it ideal for use from the home owner, crafter and Do-it-yourselfer that may be gluing long periods of time. When the glue gun is not in use you can simply flip the stand down to keep the glue gun upright and the tip elevated to help prevent burning. The foot rest will need to be attached before use. Buy yours now.


  • • Ideal for crafting and home projects
  • • Ideal for metals, plastics, wood, leather, ceramic and more
  • • Ergonomic design ensures comfortable gluing with less hand fatigue
  • • Uses mini glue sticks (0.44 inch or 11mm)
  • • Package includes 2 glue sticks
  • • Flip-down stand
  • • Comes with a 60 inch cord attached

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.