Zoro Homepage

WORKPRO W125100WE 20 Watt Hot Glue Gun (Single Pack)

  • Mfr # W125100WE

  • Zoro # G211906594


product price: $10.95
/ea

Key Features

Color
Blue & Red
Size
20 watt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W125100WE
Zoro #
G211906594
UPC #
-
Country of Origin
China

Dimensions

Size
20 watt

Details

Color
Blue & Red

Description

Do you like to perform the occasional crafting projects or just need a smaller glue gun for more intricate projects? Then this compact glue gun is for you. It features lower temperature setting that bonds cardboard, ceramics, leather, light metals, wood and a variety of other materials. Its low temperature setting also bonds heat-sensitive parts such as fabrics, foam materials, and plastics without causing heat damage. The compact ergonomic design allows you to use this glue gun in smaller and more intricate places with less hand fatigue. An attachable flip-down stand is included to keep the glue gun upright after each use, and it keeps the heated tip elevated to help prevent burning.


  • • Ideal for crafting and home projects
  • • Ideal for metals, plastics, wood, leather, ceramic and more
  • • Ergonomic design ensures comfortable gluing with less hand fatigue
  • • Uses mini glue sticks (0.27 inch or 7mm)
  • • Package includes 2 glue sticks
  • • Flip down stand
  • • Comes with a 60 inch cord attached

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.