WORKPRO W133318 Wooden Adhesive or Screw Mounted Soft Bumper Dome Door Stopper, Oak Finish (1 Pair)

  • Mfr # W133318

  • Zoro # G811906567


product price:  $12.29
/ea

Key Features

Finish
Oak
Material
Rubber
Mounting
Adhesive or Screw Mounted
Mounting Type
Floor Mount
Color
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W133318
Zoro #
G811906567
UPC #
-
Country of Origin
China

Details

Item
Door Stopper
Finish
Oak
Material
Rubber
Mounting
Adhesive or Screw Mounted
Mounting Type
Floor Mount
Color
Wood

Description

Do you have a need for a door stop and want a wooden one rather than metal? You now have that option when you choose to purchase these oak wood door stops. These dome type floor stops are constructed of solid sapelly wood and a rubber bumper. These floor stops are designed to stop low swinging doors from damaging adjacent walls and furnishings. Each package includes all the necessary installation fasteners. Dome type floor stops like these are used by many and are easy to install. Installation note: the predrilled hole in the stopper has a tight tolerance by design to hold the stop securely in place once installed.


  • • This bumper is used to stop swinging doors from damaging adjacent walls and furnishings
  • • 1-27/32 inch outside diameter x 29/32 inch reach/height
  • • Solid oak wood with rubber face
  • • Doweling wood screw and plastic anchor included
  • • The screw hole in the wooden stopper is tight for the set screw to hold firmly once installed

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.