WORKPRO W133357 Kneeling Foam Pad 15 in. x 10.25 in. x 1.2 in. (Single Pack)

  • Mfr # W133357

  • Zoro # G011906565


product price: $10.39
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W133357
Zoro #
G011906565
UPC #
-
Country of Origin
China

Details

Color
Black

Description

Not all pain produces gain and positive results. So, the next time you need to kneel to fix a sprinkler, pull some weeds, perform some low-level chores or some type of maintenance or repair, you might find it most beneficial and comfortable to kneel on one of these kneeling foam pads. These pads provide superior comfort over any hard surface area, designed to minimize strain and pressure on your knees that can provoke pain in other parts of your body. Pads like these are used by professionals and homeowners alike, and they feature a convenient cut-out handle for ease of use and portability. They can also be used as cushions on hard surfaces like wooden chairs and pews, metal benches, rigid bleachers, and any similar hard seating surfaces. Order yours today.


  • • Can be used as a kneeling pad or seat cushion
  • • This kneeling foam pad measures 15 inch wide, 10-1/4 inch deep, 1-3/16 inch thick
  • • Features a large cut-out for easy carrying
  • • Constructed of durable foam that will cushion hard surfaces
  • • Used by homeowners and professionals alike
  • • Minimizes strain and pain on knees and seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.