WORKPRO Wooden Adhesive or Screw Mounted Soft Bumper Dome Door Stopper, Beech Finish 2 Pack
- Mfr # W133316
- Zoro # G111906557
Key Features
Specifications
Details
- MFR #
- W133316
- Zoro #
- G111906557
- UPC #
- -
- Country of Origin
- China
- Color
- Wood
Description
Do you have a need for a door stop and want a wooden one rather than metal? You now have that option when you choose to purchase these beech wood door stops. These dome type floor stops are constructed of solid beech wood and a rubber bumper. These floor stops are designed to stop low swinging doors from damaging adjacent walls and furnishings. Each package includes all the necessary installation fasteners. Dome type floor stops like these are used by many and are easy to install. Installation note: the predrilled hole in the stopper has a tight tolerance by design to hold the stop securely in place once installed.
- • This bumper is used to stop swinging doors from damaging adjacent walls and furnishings
- • 1-27/32 inch outside diameter x 29/32 inch reach/height
- • Solid beech wood with rubber face
- • Doweling wood screw and plastic anchor included
- • The screw hole in the wooden stopper is tight for the set screw to hold firmly once installed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.