WORKPRO Wooden Adhesive or Screw Mounted Soft Bumper Dome Door Stopper, Sapelly Finish 2 Pack

  • Mfr # W133317

  • Zoro # G611906514


product price:  $12.79
/ea

Key Features

Color
Wood
Finish
Sapelly
Material
Wood
Mounting Type
Adhesive or Screw Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W133317
Zoro #
G611906514
UPC #
-
Country of Origin
China

Details

Color
Wood
Finish
Sapelly
Material
Wood
Item
Door Stopper
Mounting Type
Adhesive or Screw Mounted

Description

Do you have a need for a door stop and want a wooden one rather than metal? You now have that option when you choose to purchase these sapelly wood door stops. These dome type floor stops are constructed of solid sapelly wood and a rubber bumper. These floor stops are designed to stop low swinging doors from damaging adjacent walls and furnishings. Each package includes all the necessary installation fasteners. Dome type floor stops like these are used by many and are easy to install. Installation note: the predrilled hole in the stopper has a tight tolerance by design to hold the stop securely in place once installed.


  • • This bumper is used to stop swinging doors from damaging adjacent walls and furnishings
  • • 1-27/32 inch outside diameter x 29/32 inch reach/height
  • • Solid sapelly wood with rubber face
  • • Dowelling wood screw and plastic anchor included
  • • The screw hole in the wooden stopper is tight for the set screw to hold firmly once installed

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.