Security Screen or Storm Door Lever Set, Lock Cylinder, Black Dimpled (1 Kit)

  • Mfr # K 5092

  • Zoro # G111906014


product price:  $70.39
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K 5092
Zoro #
G111906014
UPC #
-
Country of Origin
China

Details

Color
Black

Description

Replace broken, old, or unsightly door locks with the Defender Security U 9849 Sliding Door Patio Lock. This twist-in lock is constructed of a Zamak cast housing, an aluminum bolt, and it comes in a black painted finish. This secondary lock provides increased security when ventilating or securing your sliding patio door, as it prevents sliding and lifting of active panel. This lock is also compatible with some horizontal sliding windows. It features a 1/2 inch reach with an overall height of 11/16 inch and 1-9/16 inch mounting hole centers. The lock mounts onto the lower back-edge of the sliding panel, and the bolt locks into a 1/4 inch hole that must be carefully drilled into the fixed panel's bottom rail. For further dimensional information, please see the line drawing.


  • • SLIDING DOOR LOCK REPLACEMENT – Replace broken, old, or unsightly door sliding door locks; when engaged, this patio door lock prevents sliding and lifting of active panel
  • • ADDED SECURITY – This secondary sliding patio door lock provides increased security when ventilating or securing your patio sliding doors, as it prevents the sliding and lifting of active panels
  • • VERSATILE – For use on patio sliding door systems and some horizontal sliding windows; the patio sliding door lock mounts onto the lower back-edge of the sliding panel
  • • STRONG AND DURABLE – Constructed of Zamak cast housing with an aluminum bolt, the patio sliding door lock replacement is finished in painted black
  • • DIMENSIONS - The replacement sliding door lock features a 1/2 inch reach with an overall height of 11/16 inch and 1-9/16 inch mounting hole centers; for further dimensional information, please see the line drawing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.