Zoro Homepage

Outlet Strip, Surge, Grounded, SJT, 15 ft., Black

  • Mfr # PB802135

  • Zoro # G503918298


product price: $65.89
/ea

Key Features

Type
Surge, Grounded, SJT
Number of Outlets
6
Color
Black
Gauge/Conductor
14/3
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB802135
Zoro #
G503918298
UPC #
54732807567
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Outlet Strip
Type
Surge, Grounded, SJT
Number of Outlets
6
Color
Black
Gauge/Conductor
14/3
Standards
cETLus Listed

Description

Features
  • 6 Outlet Black 1150J Metal Surge Protector
Specifications
  • Color: Black
  • Weight: 3.11

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.