Zoro Homepage

Outlet Strip, Surge, Grounded, SJT, 3 ft., Gray/White

  • Mfr # PB802124

  • Zoro # G203918284


product price: $20.99
/ea

Key Features

Type
Surge, Grounded, SJT
Number of Outlets
6
Color
Gray/White
Gauge/Conductor
14/3
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB802124
Zoro #
G203918284
UPC #
054732807529
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Outlet Strip
Type
Surge, Grounded, SJT
Number of Outlets
6
Color
Gray/White
Gauge/Conductor
14/3
Standards
cETLus Listed

Description

Features
  • 6 Outlet White 750J Surge Protector
Specifications
  • Color: White
  • Weight: 0.84

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.