Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime Outlet Tap, Grounded, 4 Outlet(s) 6 ft., White PBFSTAP

Outlet Tap, Grounded, 4 Outlet(s) 6 ft., White (Discontinued)

  • Mfr # PBFSTAP
  • Zoro # G501207349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBFSTAP
Zoro #
G501207349
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Tap
Type
Grounded
Number of Outlets
4
Color
White
Standards
ETLus Listed

Description

This PRIME 4-Outlet Wall Tap not only doubles the number of outlets but also comes with a corded remote switch that enables you to turn on/off everything plugged into the wall tap from 1 spot. It is ideal for use behind a sofa with 2 end-table lamps. The remote switch is attached to a 6 ft. cord and has soft pads on the bottom so it can sit on an end table or on the floor and won't slide or scratch sensitive surfaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.