Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, USB, 2 in., White

  • Mfr # PBRUSB346S

  • Zoro # G901984109


product price: $29.89
/ea

Key Features

Type
Surge, USB
Number of Outlets
2 USB/6
Cord Length
2 in.
Color
White
Standards
cETLus Listed, FCC, IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBRUSB346S
Zoro #
G901984109
UPC #
54732826537
Country of Origin
China

Dimensions

Cord Length
2 in.
Width
6.25 in

Details

Item
Outlet Tap
Type
Surge, USB
Number of Outlets
2 USB/6
Color
White
Standards
cETLus Listed, FCC, IEC
Includes
Surge tap, Manual

Description

Maximize space with this PRIME 6-Outlet Wall Tap with surge protection and USB charging! The 3 front-facing outlets can actually rotate 45° to face sideways. The other 3 AC outlets are already located on the side of the tap. This provides flexibility in just how you want your cables to run. The 2 USB ports with 3.4 amps of shared charging power can provide up to 20% faster charging than grounded 5-volt chargers with 2.1 amps. Results may vary by device and connected equipment. There are red and green charging indicator lights plus a general protected light so you know the wall tap with its 1,200 Joules of surge protection is operational.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.