Zoro Homepage

Plug Adapter, In-Line GFCI Triple-Tap, SJTW, 3 ft., Yellow

  • Mfr # GF320803

  • Zoro # G613767595


product price: $72.65
/ea

Key Features

Type
In-Line GFCI Triple-Tap, SJTW
Cord Length
3 ft.
Color
Yellow
Gauge/Conductor
12/3
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF320803
Zoro #
G613767595
UPC #
54732201198
Country of Origin
China

Dimensions

Cord Length
3 ft.

Details

Item
Plug Adapter
Type
In-Line GFCI Triple-Tap, SJTW
Color
Yellow
Gauge/Conductor
12/3
Standards
cETLus Listed
Number of Outlets
1

Description

Triple tap extension cord with power indicator light. Three conductor SJTW, features molded-on and bonded vinyl plugs and connectors, in-line mechanical GFCI centrally placed along the cord and test and reset buttons. 12/3 SJTW 3 ft cord, 15 A, 1875 W.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.