Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Grounded, Right Angled, SJT, 10 ft., Black

  • Mfr # PB801120

  • Zoro # G903918355


product price: $47.69
/ea

Key Features

Type
Grounded, Right Angled, SJT
Number of Outlets
6
Color
Black
Gauge/Conductor
14/3
Standards
cETLus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB801120
Zoro #
G903918355
UPC #
54732807307
Country of Origin
China

Dimensions

Cord Length
10 ft.

Details

Item
Power Strip
Type
Grounded, Right Angled, SJT
Number of Outlets
6
Color
Black
Gauge/Conductor
14/3
Standards
cETLus Listed

Description

Features
  • 6 Outlet Black Metal Power Strip
Specifications
  • Color: Black
  • Weight: 2.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.