Zoro Homepage
This item is Discontinued.
Prime Prime AD010610 Coiled Power Tool Cord; Orange - 10 ft. AD010610

Prime AD010610 Coiled Power Tool Cord; Orange - 10 ft. (Discontinued)

  • Mfr # AD010610
  • Zoro # G803995753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD010610
Zoro #
G803995753
UPC #
54732500253
Country of Origin
China

Description

Features
  • 16 & 3 SJT Orange Coiled Power Tool Cord
Specifications
  • Color: Orange
  • Size: 10 ft.
  • Weight: 1.31

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.