Zoro Homepage
This item is Discontinued.
Prime SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Green, 40 ft EC880628

SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Green, 40 ft (Discontinued)

  • Mfr # EC880628
  • Zoro # G203995643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC880628
Zoro #
G203995643
UPC #
054732102563
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
40 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Green
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
cETLus Listed

Description

Features
  • 16 & 3 SJTW Green L & scape Extension Cord
Specifications
  • Color: Green
  • Size: 40 ft.
  • Weight: 2.43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.