Zoro Homepage
This item is Discontinued.
Prime Prime FLH10506 Green Floodlight Holder; 6 ft. FLH10506

Prime FLH10506 Green Floodlight Holder; 6 ft. (Discontinued)

  • Mfr # FLH10506
  • Zoro # G803717584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLH10506
Zoro #
G803717584
UPC #
54732300693
Country of Origin
China

Description

Features
  • 18 & 2 SJTW 150W Green Floodlight Holder
Specifications
  • Color: Green
  • Size: 6 ft.
  • Weight: 0.78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.