Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime Prime LSUG2830 Yellow 5-Light U-Ground Light String; 50 ft. LSUG2830

Prime LSUG2830 Yellow 5-Light U-Ground Light String; 50 ft. (Discontinued)

  • Mfr # LSUG2830
  • Zoro # G403717779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSUG2830
Zoro #
G403717779
UPC #
54732301348
Country of Origin
China

Description

Features
  • 12 & 3 SJTW Yellow 5-Light U-Ground Light String
Specifications
  • Color: Yellow
  • Size: 50 ft.
  • Weight: 8.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.