SJTOW Extension Cord, 10 AWG, Outdoor, 10/3, 1 Outlets, Yellow, 50 ft

  • Mfr # LT511930

  • Zoro # G303709706


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTOW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT511930
Zoro #
G303709706
UPC #
54732910120
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
50 ft

Details

Item
Extension Cord
Trade Designation
SJTOW
Location
Outdoor
Number of Outlets
1
Jacket Color
Yellow
Power Indicator
Yes
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cETLus Listed

Description

Features
  • 10 & 3 SJTOW Yellow Bulldog Tough Extension Cord
Specifications
  • Color: Yellow
  • Size: 50 ft.
  • Weight: 10.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.