Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SJTW Extension Cord, 12 AWG, Outdoor, 12/3, 1 Outlets, High Visibility Green, 100 ft

  • Mfr # NS512835

  • Zoro # G503709667


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
High Visibility Green
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS512835
Zoro #
G503709667
UPC #
054732105670
Country of Origin
China

Dimensions

Wire Size
12 AWG
Cord Length
100 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
High Visibility Green
Power Indicator
Yes
Gauge/Conductor
12/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cETLus Listed

Description

Features
  • 12 & 3 SJTW Neon Green Neon Flex Extension Cord
Specifications
  • Color: Neon Green
  • Size: 100 ft.
  • Weight: 13.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.