Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prime Prime PS210606 Gray Power Supply Cord with Right Angle Plug; 6 ft. PS210606

Prime PS210606 Gray Power Supply Cord with Right Angle Plug; 6 ft. (Discontinued)

  • Mfr # PS210606
  • Zoro # G504051086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS210606
Zoro #
G504051086
UPC #
54732601431
Country of Origin
China

Description

Features
  • 16 & 3 SPT-3 Gray Power Supply Cord with Right Angle Plug
Specifications
  • Color: Gray
  • Size: 6 ft.
  • Weight: 0.45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.