Zoro Homepage
This item is Discontinued.
Prime Prime RD100406L Black 30 Amp Dryer Cord; 6ft. RD100406L

Prime RD100406L Black 30 Amp Dryer Cord; 6ft. (Discontinued)

  • Mfr # RD100406L
  • Zoro # G503996142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD100406L
Zoro #
G503996142
UPC #
54732600144
Country of Origin
China

Description

Features
  • 10 & 4 SRDT Black 3 0 Amp Dryer Cord
Specifications
  • Color: Black
  • Size: 6 ft.
  • Weight: 2.24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.