Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prime Prodct 139003 Clip On Chair Table

  • Mfr # P2D-139003

  • Zoro # G503917017


product price: $35.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2D-139003
Zoro #
G503917017
UPC #
-
Country of Origin
China

Description

Features
  • Clip On Chair Table Designed To Fit Most Recliners And Chairs With "A" Type Frame.
  • Provides Perfect Place To Set A Cup, Plate Or Book.
  • Made Of Durable Plastic.
  • Installs In Seconds With No Tools.
Specifications
  • Weight - 0.9000.
  • Length - 14 in.
  • Width - 9 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.