Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grey String Knit Gloves, Medium Weight, Size Large, PR

  • Mfr # SK6517G/L

  • Zoro # G621694289


product price: $0.59
/pr
Sold in multiples of 24 for $14.16

Key Features

Glove Size
Large
Glove Materials
Cotton/Polyester
Cuff Style
Knit
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6517G/L
Zoro #
G621694289
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
Large

Details

Glove Materials
Cotton/Polyester
Cuff Style
Knit
Item
String Knit Gloves
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.