Heavy Weight Orange String Knit Glove With Clear PVC Honey Comb Pattern, Size Large, PR

  • Mfr # SK6707/L

  • Zoro # G221694306


product price:  $1.59
/pr
Sold in multiples of 12 for $19.08

Key Features

Glove Size
Large
Cuff Style
Knit
Glove Coating Finish
Honeycomb
Glove Materials
Cotton/Polyester
Glove Coating Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6707/L
Zoro #
G221694306
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
Large

Details

Cuff Style
Knit
Glove Coating Finish
Honeycomb
Glove Materials
Cotton/Polyester
Item
String Knit Gloves
Glove Coating Material
PVC
Color
Orange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.