Zoro Homepage

Two Sided Black PVC Dots Medium Weight String Knit Gloves, Ladies' Size, PR

  • Mfr # SK6715P/Ladies

  • Zoro # G221694320


product price: $0.74
/pr
Sold in multiples of 12 for $8.88

Key Features

Glove Coating Finish
Dotted
Glove Coating Material
PVC
Cuff Style
Knit
Color
Natural White
Glove Materials
Cotton/Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK6715P/Ladies
Zoro #
G221694320
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
Ladies

Details

Glove Coating Finish
Dotted
Glove Coating Material
PVC
Cuff Style
Knit
Color
Natural White
Item
String Knit Gloves
Glove Materials
Cotton/Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.