
Two Sided Blue PVC Blocks String Knit Gloves, Ladies' Size, PR
Mfr # SK6717/Ladies'
Zoro # G221694351
product price: $0.76
/pr
Sold in multiples of 12 for $9.12
Key Features
Glove Size
Ladies
Glove Coating Finish
Block
Glove Coating Material
PVC
Color
Natural White
Glove Materials
Cotton/Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SK6717/Ladies'
Zoro #
G221694351
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
Ladies
Details
Glove Coating Finish
Block
Glove Coating Material
PVC
Color
Natural White
Item
String Knit Gloves
Glove Materials
Cotton/Polyester
Cuff Style
Knit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.