Welding Gloves, Gauntlet Cuff, Wing Thumb Thumb, Cowhide Leather, L, 1 PR

  • Mfr # WD9292/L

  • Zoro # G716393813


product price:  $9.15
/pr
Sold in multiples of 2 for $18.30

Key Features

Glove Size
L
Glove Liner Material
Cotton lining
Palm Material
Cowhide Leather
Cuff Style
Gauntlet
Thumb Style
Wing Thumb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD9292/L
Zoro #
G716393813
UPC #
-
Country of Origin
India

Dimensions

Glove Size
L

Details

Glove Liner Material
Cotton lining
Palm Material
Cowhide Leather
Color
Gray
Cuff Style
Gauntlet
Item
Welding Gloves
Thumb Style
Wing Thumb
Cuff Material
Cowhide Leather
Glove Back Material
Cowhide Leather

Description

  • The tough gray split leather offers excellent abrasion and heat resistance for welding and heavy-duty tasks.
  • The soft cotton lining provides all-day comfort and added heat insulation.
  • The wing thumb and gunn cut pattern enhance flexibility and reduce hand fatigue during extended wear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.