Welding Gloves, Gauntlet Cuff, Wing Thumb Thumb, Cowhide Leather, L, 1 PR

  • Mfr # WD9366/L

  • Zoro # G216393825


product price: $13.29
/pr

Key Features

Cuff Material
Cowhide Leather
Thumb Style
Wing Thumb
Palm Material
Cowhide Leather
Glove Liner Material
Cotton lining
Glove Back Material
Cowhide Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD9366/L
Zoro #
G216393825
UPC #
-
Country of Origin
India

Dimensions

Glove Size
L

Details

Cuff Material
Cowhide Leather
Thumb Style
Wing Thumb
Item
Welding Gloves
Palm Material
Cowhide Leather
Color
Blue
Glove Liner Material
Cotton lining
Glove Back Material
Cowhide Leather
Cuff Style
Gauntlet

Description

  • These blue split cowhide leather welding gloves are built for durability and heat resistance, featuring aramid fiber stitching for enhanced strength in high-heat environments.
  • A full sock foam lining and cotton interior provide superior comfort and insulation.
  • The wing thumb and gunn pattern design offer improved flexibility and a natural fit for extended wear.
  • Kevlar stiching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.