
Welding Gloves, Gauntlet Cuff, Wing Thumb Thumb, Cowhide Leather, L, 1 PR
Mfr # WD9672/L
Zoro # G116393819
product price: $9.59
/pr
Sold in multiples of 2 for $19.18
Key Features
Thumb Style
Wing Thumb
Cuff Material
Cowhide Leather
Glove Size
L
Glove Liner Material
Cotton lining
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD9672/L
Zoro #
G116393819
UPC #
-
Country of Origin
India
Dimensions
Glove Size
L
Details
Thumb Style
Wing Thumb
Cuff Material
Cowhide Leather
Color
Bourbon Brown
Glove Liner Material
Cotton lining
Cuff Style
Gauntlet
Palm Material
Cowhide Leather
Glove Back Material
Cowhide Leather
Item
Welding Gloves
Description
- These 14" bourbon brown split cowhide leather welding gloves offer extended forearm protection and rugged durability for demanding welding tasks.
- The full cotton lining interior ensure comfort throughout the day
- Designed with a wing thumb and gunn pattern, they provide enhanced flexibility and a secure, natural fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.