
Welding Gloves, Wing Thumb Thumb, Grain Leather, 2XL, 1 PR
Mfr # TW8240K
Zoro # G416393823
product price: $10.99
/prKey Features
Thumb Style
Wing Thumb
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Cuff Material
Split Leather
Color
White, Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TW8240K
Zoro #
G416393823
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
2XL
Cuff Length
4 in
Details
Item
Welding Gloves
Thumb Style
Wing Thumb
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Cuff Material
Split Leather
Color
White, Gold
Glove Liner Material
Unlined
Description
- Constructed with natural white goat grain leather on both palm and back for superior abrasion resistance and long-lasting performance in tough industrial tasks.
- Wing thumb design, seamless forefinger, and Kevlar® stitching provide enhanced dexterity, control, and durability - ideal for welding, torch work, and fabrication.
- Golden split leather cuff offers added wrist and lower forearm protection from sparks, heat, and debris - perfect for high-risk environments like steel mills and shipyards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.