Zoro Homepage

Welding Gloves, Wing Thumb Thumb, Grain Leather, Large, 1 PR

  • Mfr # TW8240K

  • Zoro # G416393816


product price: $10.99
/pr

Key Features

Color
White, Gold
Thumb Style
Wing Thumb
Palm Material
Grain Leather
Cuff Material
Split Leather
Cuff Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW8240K
Zoro #
G416393816
UPC #
-
Country of Origin
Pakistan

Dimensions

Cuff Length
4 in
Glove Size
Large

Details

Color
White, Gold
Thumb Style
Wing Thumb
Palm Material
Grain Leather
Cuff Material
Split Leather
Glove Liner Material
Unlined
Item
Welding Gloves
Glove Back Material
Grain Leather

Description

  • Constructed with natural white goat grain leather on both palm and back for superior abrasion resistance and long-lasting performance in tough industrial tasks.
  • Wing thumb design, seamless forefinger, and Kevlar® stitching provide enhanced dexterity, control, and durability - ideal for welding, torch work, and fabrication.
  • Golden split leather cuff offers added wrist and lower forearm protection from sparks, heat, and debris - perfect for high-risk environments like steel mills and shipyards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.