Zoro Homepage

Welding Gloves, Wing Thumb Thumb, Grain Leather, Medium, 1 PR

  • Mfr # TW8240K

  • Zoro # G216393818


product price: $10.99
/pr

Key Features

Color
White, Gold
Glove Liner Material
Unlined
Cuff Length
4 in
Thumb Style
Wing Thumb
Glove Back Material
Grain Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW8240K
Zoro #
G216393818
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
Medium
Cuff Length
4 in

Details

Color
White, Gold
Item
Welding Gloves
Glove Liner Material
Unlined
Thumb Style
Wing Thumb
Glove Back Material
Grain Leather
Cuff Material
Split Leather
Palm Material
Grain Leather

Description

  • Constructed with natural white goat grain leather on both palm and back for superior abrasion resistance and long-lasting performance in tough industrial tasks.
  • Wing thumb design, seamless forefinger, and Kevlar® stitching provide enhanced dexterity, control, and durability - ideal for welding, torch work, and fabrication.
  • Golden split leather cuff offers added wrist and lower forearm protection from sparks, heat, and debris - perfect for high-risk environments like steel mills and shipyards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.