
SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 3 Outlets, Red, 50 ft
Mfr # CB614730
Zoro # G513761167
product price:Â $76.15
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Red
Power Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CB614730
Zoro #
G513761167
UPC #
54732190300
Country of Origin
China
Dimensions
Wire Size
14 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
3
Jacket Color
Red
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cETLus Listed
Description
Features circuit breaker in the plug, with a reset button. Water-resistant, flame retardant, ultra flexible to -40 deg F. 14/3 SJTW. Red. Sleeved. UL listed, meets OSHA requirements.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.