Zoro Homepage

10,000x1lb Floor Scale with PS-C60KDN Dual Counting Scale Package 48x60

  • Mfr # CS-2010-60KDN+60x84_1

  • Zoro # G522800659


product price: $1,738.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-2010-60KDN+60x84_1
Zoro #
G522800659
UPC #
676525244160
Country of Origin
United States

Description

When you have a whole pallet small items to count, the dual counting scale package is the best solution. Here's how it works: We calibrate the dual counting scale with the floor scale so both scales are integrated in a single system. You can place the small items on the counting scale to sample, then switch the readout for the big platform. Place the whole lot items on the scale and you will see the count instantly! If you are using a pallet / skid you can easily tare it off. You can even type in to tare of the box weight if you know how much the box weighs. Watch the video below and you will understand how easy it is to count millions of items! Standard features Medium-duty industrial design Structual steel channel frame Height: 4" 4 alloy steel shear beam load cells Top load design ABS NEMA 4X junction box with excitation trim board 15' load cell cable Rugged diamond deck treadplate 4 adjustable swivel steel feet Threaded eyebolt hole for lifting PS-C60KDN dual counting scale integrated. Plug-in-&-play! Package configured and calibrated with 5000 / 10000 divisions

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.