1000 LBS Digital Industry Shipping Postal 24 x 24, 2' x 2', Floor Scale Black

  • Mfr # PS-1k2424-2X2-nonNTEP

  • Zoro # G322800729


product price: $1,021.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-1k2424-2X2-nonNTEP
Zoro #
G322800729
UPC #
676525099951
Country of Origin
United States

Description

The Prime Scale Heavy-Duty 24" x 24" Floor Scale is a compact yet powerful solution for industrial, warehouse, or shipping applications. Built with durable steel construction, this 2' x 2' pallet scale is designed to handle loads up to 1,000 lbs with a precision of 0.2 lb, making it ideal for weighing smaller pallets, boxes, drums, or containers with accuracy and ease. Whether you're operating in a tight workspace or need a portable weighing solution, this floor scale delivers professional-grade performance in a compact footprint. Key Features: High Capacity & Precision: Supports up to 1,000 lbs with 0.2 lb accuracy Compact Size: 24" x 24" (2' x 2') platform fits easily in small workspaces Heavy-Duty Construction: Industrial-grade steel deck with diamond tread for slip resistance and durability Versatile Use: Perfect for shipping departments, production lines, warehouses, or small-scale industrial tasks Easy Integration: Compatible with most Prime Scales digital indicators (indicator sold separately)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.