Zoro Homepage

24"x24" Platform Scale 500x0.1 lbs Stainless Steel with indicator NTEP

  • Mfr # PS-2424-NTEP-platform

  • Zoro # G122800608


product price: $1,014.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-2424-NTEP-platform
Zoro #
G122800608
UPC #
676525219120
Country of Origin
United States

Description

The 24" x 24" stainless steel platform scale is designed for accuracy, durability, and reliability in industrial and commercial applications. With a 500 lb capacity and 0.1 lb readability, it is perfect for shipping, manufacturing, food processing, and other high-volume weighing tasks. The 304 stainless steel platform ensures excellent corrosion resistance and easy cleaning, making it suitable for sanitary environments. The included NTEP-certified digital weight indicator delivers precise, legal-for-trade measurements with a bright, easy-to-read display. Key Features: High Capacity & Accuracy - 500 lb x 0.1 lb resolution. Durable Stainless Steel Platform - Resistant to corrosion, easy to clean, and built to last. Spacious 24" x 24" Size - Accommodates a wide range of products and materials. NTEP Certified - Approved for legal-for-trade use in commercial settings. Digital Weight Indicator - Clear, bright display with simple operation. Versatile Applications - Ideal for warehouses, production lines, packaging, and shipping. This platform scale combines rugged stainless steel construction with high-precision weighing, making it a dependable choice for any industrial or commercial weighing requirement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.