5 Wireless Remote Display Super Bright LED Scoreboard
Mfr # PS-SB5WL-PS
Zoro # G822800434
product price: $1,012.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-SB5WL-PS
Zoro #
G822800434
UPC #
676525476950
Country of Origin
United States
Description
Introducing our cutting-edge Wireless Remote Display / Scoreboard for Scales, the ultimate solution to enhance your weighing experience. With its state-of-the-art wireless technology, this device revolutionizes weighing management by eliminating tedious cables and providing unparalleled convenience. Key Features: 1. Wireless Convenience: Experience true freedom with our advanced wireless technology. Say goodbye to tangled cables and movement limitations. Our remote display communicates seamlessly with the scale, providing real-time weight readings from a distance of up to 3000ft! 2. Crystal-Clear Readability: The remote display features a dot-matrix Super-Bright LED screen, ensuring sharp and clear weight measurements. Its large, easy-to-read display allows viewing weight readings even from afar, making it ideal for busy industrial settings or truck-weighing environments. 3. Multi-Platform Compatibility: Our Wireless Remote Display seamlessly works with various scale indicators. Whether you have truck scales, floor scales, platform scales, or other digital weighing equipment, this versatile display is your go-to solution. 4. Durability and Reliability: Crafted from premium materials, our Wireless Remote Display is built to withstand daily use and stand the test of time, ensuring it is a worthwhile investment. 5. Secure Connection: We prioritize data security and ensure encrypted communication to protect your weight readings from unauthorized access or interference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.