Zoro Homepage

50 x 20 x 4 Vet Scale Animal Scale Small Livestock Scale

  • Mfr # PS-2KAS

  • Zoro # G222800706


product price: $583.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-2KAS
Zoro #
G222800706
UPC #
676525038028
Country of Origin
United States

Description

Introducing the PS-2KAS Vet Scale by Prime Scale - the essential tool for veterinarians, farmers, and pet owners who need precise and reliable weighing of small animals and livestock. Whether you're caring for pets, livestock, or exotic animals, the PS-2KAS provides accurate measurements and user-friendly features in a durable and portable design. Enhance your animal care practices with this versatile and dependable scale. Features High Capacity: Supports up to 2,000 lbs, perfect for small livestock and large pets. Durable Construction: Made with sturdy materials to withstand daily use in various environments. Spacious Platform: Large, non-slip platform ensures safety and comfort for animals. Portable Design: Lightweight and equipped with handles for easy transport. Digital Display: Easy-to-read, backlit digital display for quick and accurate readings. Tare Function: Allows for accurate measurement by subtracting the weight of containers or mats. Hold Function: Freezes the weight display for easy reading, even if the animal moves. Battery Operated: Offers flexibility and mobility without the need for constant power. Benefits Accurate Weighing: Ensures precise measurements, crucial for monitoring animal health and growth. User-Friendly: Simple controls and clear display make it easy to operate for anyone. Enhanced Animal Care: Reliable weight data helps in diagnosing health issues and managing diet. Portability: Lightweight design and built-in handles make it easy to move the scale as needed. Safety: Non-slip platform and sturdy construction ensure the safety of both animals and handlers. Versatility: Suitable for a wide range of animals, including pets, livestock, and exotic species. Convenience: Battery operation allows for use in different locations without worrying about power sources. Efficiency and Accuracy The PS-2KAS Vet Scale is designed to deliver superior efficiency and accuracy in animal weighing. Its high-capacity load cell and precise measurements ensure reliable weight data, essential for effective animal care. The user-friendly design, combined with features like the tare and hold functions, makes the weighing process straightforward and stress-free for both animals and handlers. This efficiency and accuracy are vital for maintaining optimal health and productivity in animals. Conclusion Elevate your animal care practices with the PS-2KAS Vet Scale by Prime Scale. Combining durability, accuracy, and convenience,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.