Zoro Homepage

Bench Scale 12x16 600x0.02lb with Stainless Steel Platter Smart Package

  • Mfr # PS-B20K-S

  • Zoro # G122800707


product price: $429.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-B20K-S
Zoro #
G122800707
UPC #
676525068575
Country of Origin
United States

Description

PS-B20K Bench Scale with Stainless Steel Platter Smart Package Welcome to Prime Scales! Presenting our PS-B20K Bench Scale with Stainless Steel Platter Smart Package, a versatile and reliable solution designed for various industrial and commercial weighing needs. This bench scale combines robust construction with advanced technology, ensuring precise and efficient weight measurements every time. Features Stainless Steel Platter: Durable and easy to clean, ensuring hygienic operation. High Precision Load Cells: Provides accurate and consistent weight measurements. Smart Package: Includes advanced features such as a digital display, tare function, and unit conversion. Compact Design: Space-saving and suitable for various environments. Overload Protection: Safeguards the scale from damage due to excessive weight. Benefits Durability and Hygiene: The stainless steel platter is resistant to corrosion and easy to maintain, ideal for environments requiring strict hygiene standards. Accuracy: High-precision load cells guarantee reliable and precise measurements, crucial for quality control. Versatility: Suitable for a wide range of applications, including food processing, manufacturing, and retail. User-Friendly: The smart package features simplify operations, enhancing user experience and efficiency. Protection: Overload protection ensures the longevity and reliability of the scale. Efficiency and Accuracy The PS-B20K Bench Scale optimizes efficiency and accuracy with high precision load cells for exact weight measurements. Its smart package features, including a digital display and tare function, facilitate quick and precise weighing. This scale enhances productivity by providing immediate, reliable data, reducing errors, and improving operational efficiency. Conclusion Prime Scales' PS-B20K Bench Scale with Stainless Steel Platter Smart Package is the perfect solution for businesses seeking durability, accuracy, and efficiency in their weighing processes. Its robust construction and advanced features make it an essential tool for various industries. Trust in Prime Scales for reliable and precise weight measurement solutions. FAQs What is the maximum weight capacity of the PS-B20K Bench Scale? The PS-B20K Bench Scale can handle up to 20,000 grams (20 kg), suitable for various industrial and commercial applications. Is the stainless steel platter removable for cleaning? Yes, the stainless steel platter is removable, ma

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.